Captive Screws Electrical Enclosures, 6 in H, 3 in D, 6 in W, 1, 12, 13, 3, 3X, 4, 4X

  • Mfr # 1670600

  • Zoro # G8824356


product price: $529.71
/ea
Free Shipping & Returns

Key Features

Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
3 in
NEMA Enclosure Rating
1, 12, 13, 3, 3X, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1670600
Zoro #
G8824356
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
3 in
Usable Opening Depth
3.03 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1, 12, 13, 3, 3X, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Cover Style
Solid
Series
HD
Includes
Mounting Bracket, Seal and Screw Plug
Gasket
Silicone
Standards
ETIM 7.0 EC002713, FDA Guideline 21 CFR 177.2600, UL/cUL Listed
Enclosure Cover Features
Screw Latch
Metal Gauge
16 ga
IP Rating
IP66, IPX9
Protection category IP to IEC 60 529
IP 66
IK code
IK08
Environment - MERCH
Washdown and Corrosion Resistant
Gasket Material
Silicone
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 4X, Material of Enclosure 304 Stainless Steel, 6 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Brushed, Color Silver, Depth 3 in, Enclosure Cover Features Screw Latch, Silicone Gasket, Height 6 in, Includes Mounting Bracket, Seal and Screw Plug, IP Rating IP66, IPX9, Metal Gauge 16 ga, Wall Mounting, Series HD, Standards ETIM 7.0 EC002713, FDA Guideline 21 CFR 177.2600, UL/cUL Listed, Usable Opening Depth 3.03 in, Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.