Shop RITTAL
See all product information
Create Account
Captive Screws Electrical Enclosures, 7 in H, 3-1/2 in D, 4 in W, 4X, 2 PK
Mfr # 9514000
Zoro # G8825241
product price:Â $163.99
/pk 2, $82.00/ea
Free Shipping & Returns
Key Features
Nominal Width
4 in
Nominal Height
7 in
Nominal Depth
3-1/2 in
NEMA Enclosure Rating
4X
Enclosure Material
Fiberglass Reinforced Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9514000
Zoro #
G8825241
UPC #
636501655915
Country of Origin
United States
Dimensions
Nominal Width
4 in
Nominal Height
7 in
Nominal Depth
3-1/2 in
Usable Opening Depth
2.48 in
Description
Enclosure NEMA Rating 4X, Material of Enclosure Polycarbonate, 4 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Powder Coated, Color Light Gray, Depth 3.5 in, Enclosure Cover Features Screw Latch, Height 7 in, Includes Cover, Cover Screws, Wall Mounting Screws, IP Rating IP66, Wall Mounting, Series PK, Standards DNV-GI, ETIM 7.0 EC000261, UL/cUL Listed, Usable Opening Depth 2.48 in, Width 4.3 in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.