This item is Discontinued.

Rittal 1/4 Turn Latch Electrical Enclosures, 79 in H, 24 in D, 32 in W, 1, 12, 3R, 4, 4X 8450680

1/4 Turn Latch Electrical Enclosures, 79 in H, 24 in D, 32 in W, 1, 12, 3R, 4, 4X (Discontinued)

  • Mfr # 8450680
  • Zoro # G2791026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8450680
Zoro #
G2791026
UPC #
639889853911
Country of Origin
Germany

Dimensions

Nominal Width
32 in
Nominal Height
79 in
Nominal Depth
24 in
Usable Opening Depth
21.91 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1, 12, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Cover Style
Solid
Enclosure Cover Features
3 pt Locking System with Double-Bit Insert
Series
TS8
Enclosure NEMA Rating
NEMA 4X
Interior Panel
Included
Solid / Clear Cover
Solid
Metal Gauge
14 ga
Material of Enclosure
304 Stainless Steel
Enclosure Cover Type
Hinged
Includes
(4) Eyebolts, Door, Enclosure Frame, Mounting Plate, Roof Base, Solid Rear Panel
IP Rating
IP66
Standards
Bureau Veritas, ETIM 7.0 EC000261, UL/cUL Listed
IK code
IK09
Protection category IP to IEC 60 529
IP 66
Compatible Panel Model Number
5050062
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown and Corrosion Resistant

Description

Enclosure NEMA Rating 4X, Material of Enclosure 304 Stainless Steel, 32 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Brushed, Color Silver, Depth 24 in, Enclosure Cover Features 3 pt Locking System with Double-Bit Insert, Height 79 in, Includes (4) Eyebolts, Door, Enclosure Frame, Mounting Plate, Roof Base, Solid Rear Panel, Interior Panel Included, IP Rating IP66, Metal Gauge 14 ga, Free Standing Mounting, Series TS8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.