Zoro Homepage
This item is Discontinued.
Rittal One-Piece Console, Hinged, 38 in.Hx39 in.W 6740500

One-Piece Console, Hinged, 38 in.Hx39 in.W (Discontinued)

  • Mfr # 6740500
  • Zoro # G2219196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6740500
Zoro #
G2219196
UPC #
639889852204
Country of Origin
Germany

Dimensions

Height
38 in
Width
39 in
Depth
16 in

Details

Item
One-Piece Console
Basic Material
Metallic
Enclosure Cover Features
Concealed, Locking Rod
NEMA Rating
12
Enclosure Cover Type
Hinged
Color
Light Gray
Material
Painted Carbon Steel
Includes
Mounting Panel
Series
TP
IP Rating
66
Metal Gauge
16
Finish
Powder Coated
Standards
cUL, UL

Description

One-Piece Console, 12 NEMA Rating, IP55 to EN 60 529 IP Rating, Material Carbon Steel, Metal Gauge 16, Hinged Cover Type, Height 38 In., Width 39 In., Depth 16 In., Color Light Gray, Finish Powder Coated, Latch Type Locking Rod, Hinge Design Concealed, Series TP, Includes Door with Press-Fitted Seal Mounting Plate, No Knockouts, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.