Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keylocking Thumb Turn, Keylocking Thumb Turn Accessory, 316 stainless Steel

  • Mfr # WMQTPLS6

  • Zoro # G2348403


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
316 stainless Steel
Application
Padlocking Latch
Includes
Mounting hardware
For Use With
Stainles Steel Junction Boxes and Wallmount Enclosures
Sub-Category
Locking Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMQTPLS6
Zoro #
G2348403
UPC #
639889836174
Country of Origin
United States

Dimensions

Width
2.28 in
Length
1.33 in
Height
1.85"
Overall Length
1.33 in
Overall Height
1.85 in
Overall Width
2.28 in

Details

Item
Keylocking Thumb Turn
Material
316 stainless Steel
Application
Padlocking Latch
Includes
Mounting hardware
For Use With
Stainles Steel Junction Boxes and Wallmount Enclosures
Sub-Category
Locking Accessories
Finish
Brushed
Gasket Material
Oil Resistant
Box Type
Junction

Description

Keylocking Thumb Turn, Material Stainless Steel, Finish Brushed, For Use With Stainles Steel Junction Boxes and Wallmount Enclosures, Sub-Category Locking Accessories, NEMA Enclosure Type -, Application Stainless Steel WM Enclosures, Height 1.85 in, Length 1.33 in, Width 2.28 in, Includes Oil Resistant Gasket Lock, Gasket -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.