Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1560700
Zoro #
G1662927
UPC #
639889161108
Country of Origin
Germany
Dimensions
Width
4.90"
Length
5.30"
Height
5.30"
Length (Straight Wireway)
5.3 in
Details
Item
Panel
Material
Carbon Steel
Finish
zinc plated
Sub-Category
Panel and Panel Accessories
Gauge
14
Accessory Type
Panel
Description
Panel, Material Carbon Steel, Finish Zinc Plated, Sub-Category Panel and Panel Accessories, Height 5.3 in, Length 5.3 in, Width 4.9 in, Gauge 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.