Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Panel, Panel Carbon Steel 1564700

Panel, Panel Carbon Steel (Discontinued)

  • Mfr # 1564700
  • Zoro # G0407321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1564700
Zoro #
G0407321
UPC #
639889161306
Country of Origin
Germany

Dimensions

Width
6.90"
Length
15.20"
Height
15.20"
Length (Straight Wireway)
15.2 in

Details

Item
Panel
Material
Carbon Steel
Gauge
14
Sub-Category
Panel and Panel Accessories
Finish
zinc plated
Accessory Type
Panel

Description

Panel, Material Carbon Steel, Finish Zinc Plated, Sub-Category Panel and Panel Accessories, Height 15.2 in, Length 15.2 in, Width 6.9 in, Gauge 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.