Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1567700
Zoro #
G0351906
UPC #
639889161450
Country of Origin
Germany
Dimensions
Height
11.20"
Length
11.20"
Width
10.80"
Length (Straight Wireway)
11.2 in
Details
Item
Panel
Material
Carbon Steel
Gauge
14
Sub-Category
Panel and Panel Accessories
Finish
zinc plated
Accessory Type
Panel
Description
Panel, Material Carbon Steel, Finish Zinc Plated, Sub-Category Panel and Panel Accessories, Height 11.2 in, Length 11.2 in, Width 10.8 in, Gauge 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.