Zoro Homepage
This item is Discontinued.
Rittal PC Enclosure System, 63 in. H x 24 in. W 5366000

PC Enclosure System, 63 in. H x 24 in. W (Discontinued)

  • Mfr # 5366000
  • Zoro # G3475529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5366000
Zoro #
G3475529
UPC #
639889873179
Country of Origin
Germany

Dimensions

Height
63 in
Width
24 in
Depth
25 in

Details

Item
PC Enclosure System
Basic Material
Metallic
NEMA Rating
12
Color
Light Gray
Material
Sheet Steel
Mounting
Free Standing
IP Rating
66
Finish
Powder Coated
Series
PC
Includes
Component Shelf, Door, Enclosure, Top Keyboard Drawer
Standards
CSA, UL File E76083

Description

PC Enclosure System, IP55 to EN 60 529 IP Rating, Material Steel, Height 63 In., Width 24 In., Depth 25 In., Color Light Gray, Finish Powder Coated, Series PC, Includes Enclosure, Door, Top Keyboard Drawer, Component Shelf, No Knockouts, Standards UL Type 12, ULE76083, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.