Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal PC Enclosure System, 63 in. H x 24 in. W 5366300

PC Enclosure System, 63 in. H x 24 in. W (Discontinued)

  • Mfr # 5366300
  • Zoro # G3475501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5366300
Zoro #
G3475501
UPC #
639889873209
Country of Origin
Germany

Dimensions

Height
63 in
Width
24 in
Depth
25 in

Details

Item
PC Enclosure System
Basic Material
Metallic
NEMA Rating
12
Color
Light Gray
Material
Sheet Steel
Standards
CSA, UL File E76083
Series
PC
Mounting
Free Standing
Includes
Component Shelf, Door, Enclosure, Small Keyboard Drawer, Top Mounting Compartment
IP Rating
66
Finish
Powder Coated

Description

PC Enclosure System, IP55 to EN 60 529 IP Rating, Material Steel, Height 63 In., Width 24 In., Depth 25 In., Color Light Gray, Finish Powder Coated, Series PC, Includes Enclosure, Door, Top Mounting Compartment, Small Keyboard Drawer, Component Shelf, No Knockouts, Standards UL Type 12, ULE76083, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.