Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal PC Enclosure System, 63 in. H x 24 in. W 5366400

PC Enclosure System, 63 in. H x 24 in. W (Discontinued)

  • Mfr # 5366400
  • Zoro # G3475495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5366400
Zoro #
G3475495
UPC #
-
Country of Origin
Germany

Dimensions

Height
63 in
Width
24 in
Depth
25 in

Details

Item
PC Enclosure System
Basic Material
Metallic
NEMA Rating
12
Color
Light Gray
Material
Sheet Steel
Finish
Powder Coated
Standards
CSA, UL File E76083
Series
PC
Mounting
Free Standing
IP Rating
66
Includes
Door, Enclosure, Keyboard Drawer, Mounting Compartment - Large

Description

PC Enclosure System, IP55 to EN 60 529 IP Rating, Material Steel, Height 63 In., Width 24 In., Depth 25 In., Color Light Gray, Finish Powder Coated, Series PC, Includes Enclosure, Door, Keyboard Drawer, Mounting Compartment - Large, No Knockouts, Standards UL Type 12, ULE76083, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.