Zoro Homepage
This item is Discontinued.
Rittal PDU, 30A, 24 Outlet, 10 ft, Black 9963675

PDU, 30A, 24 Outlet, 10 ft, Black (Discontinued)

  • Mfr # 9963675
  • Zoro # G8279695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9963675
Zoro #
G8279695
UPC #
639889864184
Country of Origin
United States

Dimensions

Cord Length
10 ft
Width
1 3/4 in
Height
2 1/4 in
Length
54 in
Length (Straight Wireway)
54 in

Details

Item
Power Distribution Unit
Number of Outlets
24
Voltage
120V AC
Color
Black
Max. Amps
30
Mounting Style
Vertical Rackmount/0U
Power Indicator
No
Special Features
Overload Protection
Phase
1
Receptacle Type
NEMA 5-20R
Standards
UL Listed, CSA
GFCI Protected
No
Circuit Breaker
No
Metered
Metered
Includes
LED Amp Meter, Hardware
Plug Type
NEMA L5-30P
Outlet Surge Protection
No

Description

Power Distribution Unit, Color Black, Cord Length 10 ft, Number of Outlets 24, Receptacle Type NEMA 5-20R, Outlet Surge Protection No, Metered Metered, Plug Type NEMA L5-30P, Includes LED Amp Meter, Hardware, Power Indicator No, Standards UL Listed, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.