Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestal Base Plate, NOVAL Accessory, Steel

  • Mfr # 6106200

  • Zoro # G8823866


product price: $970.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
RAL 7035
For Use With
Support Arm System 60 Parts
Includes
Pedestal Base Plate/Cross Member, Support Section, Enclosure Connection
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6106200
Zoro #
G8823866
UPC #
639889000001
Country of Origin
United States

Dimensions

Length
19 in
Width
490 mm
Depth
600 mm
Height
100 mm

Details

Item
Pedestal Base Plate
Material
Steel
Color
RAL 7035
For Use With
Support Arm System 60 Parts
Includes
Pedestal Base Plate/Cross Member, Support Section, Enclosure Connection
Load capacity, static
35 kg

Description

Pedestal Base Plate, Length 19 in, For Use With Support Arm System 60 Parts, Includes Enclosure Connection, Pedestal Base Plate/Cross Member, Support Section

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.