Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Plastic Wiring Pocket, Wiring Pocket Accessory, Polystyrene

  • Mfr # 2514000

  • Zoro # G8825677

CAD Available

product price: $37.39
/ea

Key Features

CAD Drawing
Material
Polystyrene
Color
Similar to RAL 7035
Width
0.70 in
Sub-Category
Other Accessories
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2514000
Zoro #
G8825677
UPC #
639889253100
Country of Origin
United States

Dimensions

Width
0.70 in
Length
9 in
Height
10.00"
Overall Length
8.98 in
Clearance depth
17 mm
Clearance height
254 mm
Overall Height
10 in
Overall Width
0.67 in
Nominal Width
0.7 in

Details

CAD Available
Yes
Item
Plastic Wiring Pocket
Material
Polystyrene
Color
Similar to RAL 7035
Sub-Category
Other Accessories
For Use With
Enclosure Doors
Application
For Affixing to The Inside Surfaces of Doors

Description

Plastic Wiring Pocket, Material Polystyrene, For Use With Enclosure Doors, Sub-Category Other Accessories, Application For Adhering to Inside Door Surface, Height 10 in, Length 9 in, Width 0.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.