Plastic Wiring Pocket, Wiring Pocket Accessory, Polystyrene
Mfr # 2515000
Zoro # G8825686
product price: $35.99
/eaKey Features
Material
Polystyrene
Color
Similar to RAL 7035
Length
9 in
Sub-Category
Other Accessories
For Use With
Enclosure Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2515000
Zoro #
G8825686
UPC #
639889253155
Country of Origin
United States
Dimensions
Length
9 in
Width
0.70 in
Height
7.00"
Overall Length
8.98 in
Clearance depth
17 mm
Clearance height
174 mm
Overall Height
6.85 in
Overall Width
0.7 in
Details
Item
Plastic Wiring Pocket
Material
Polystyrene
Color
Similar to RAL 7035
Sub-Category
Other Accessories
For Use With
Enclosure Doors
Application
For Affixing to The Inside Surfaces of Doors
Description
Plastic Wiring Pocket, Material Polystyrene, For Use With Enclosure Doors, Sub-Category Other Accessories, Application For Adhering to Inside Door Surface, Height 7 in, Length 9 in, Width 0.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.