Zoro Homepage

Pushbutton Insert

  • Mfr # 8611190

  • Zoro # G516502675


product price: $39.79
/ea

Key Features

Length
8 in
Width
6 in
Material
Carbon steel, all-round foamed-in PU seal
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8611190
Zoro #
G516502675
UPC #
-
Country of Origin
Unknown

Dimensions

Length
8 in
Width
6 in
Height
4 in

Details

Material
Carbon steel, all-round foamed-in PU seal

Description

TS PUSH BUTTON INSERT FOR HANDLE, F. COMFORT HANDLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.