Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutton Insert

  • Mfr # 8611200

  • Zoro # G516502705


product price: $88.45
/ea
Free Shipping & Returns

Key Features

Length
8 in
Material
Carbon steel, all-round foamed-in PU seal
Height
4 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8611200
Zoro #
G516502705
UPC #
-
Country of Origin
Unknown

Dimensions

Length
8 in
Height
4 in
Width
6 in

Details

Material
Carbon steel, all-round foamed-in PU seal

Description

TS LOCK INSERT-PUSHBUTTON, W/KEYLOCK NO.12321

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.