Quarter turn latch with slotted head insert 210 mm D, NEMA 1, 3R, 4, 12, cold rolled steel

  • Mfr # 1076250

  • Zoro # G016277622


product price: $508.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
NEMA 1, 3R, 4, 12
Closure Method
Quarter turn latch with slotted head insert
Nominal Depth
210 mm
Mounting
Wall
Color
RAL 7035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1076250
Zoro #
G016277622
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Depth
210 mm

Details

NEMA Enclosure Rating
NEMA 1, 3R, 4, 12
Closure Method
Quarter turn latch with slotted head insert
Mounting
Wall
Color
RAL 7035
Enclosure Material
cold rolled steel

Description

WM wall-mounted enclosure single-door, 600x700x210mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.