Quartner-turn Cable Mgmt D-ring, PK10
Mfr # 9961779
Zoro # G315289593
product price: $99.69
/pk 10, $9.97/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Plastic
For Use With
Enclosure
Overall Depth
3 1/2 in
Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9961779
Zoro #
G315289593
UPC #
639889863736
Country of Origin
United States
Dimensions
Overall Depth
3 1/2 in
Overall Height
1 3/4 in
Details
Item
Cable Management
Color
Black
Material
Plastic
For Use With
Enclosure
Orientation
Vertical
Features
Quarter Turn Base Design
Product Type
D-Ring
Description
Cable Management, Color Black, For Use With Enclosure, Features Quarter Turn Base Design, Material Plastic, Orientation Vertical, Overall Depth 3 1/2 in, Overall Height 1 3/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.