Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quartner-turn Cable Mgmt D-ring, PK10

  • Mfr # 9961780

  • Zoro # G715289605


product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
For Use With
Enclosure
Overall Depth
5 in
Overall Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9961780
Zoro #
G715289605
UPC #
639889863743
Country of Origin
United States

Dimensions

Overall Depth
5 in
Overall Height
3 1/2 in

Details

Item
Cable Management
Color
Black
Material
Plastic
For Use With
Enclosure
Orientation
Vertical
Features
Quarter Turn Base Design
Product Type
D-Ring

Description

Cable Management, Color Black, For Use With Enclosure, Features Quarter Turn Base Design, Material Plastic, Orientation Vertical, Overall Depth 5 in, Overall Height 3 1/2 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.