Radiant Enclosure Heater, 5 in. H
Mfr # 3105310
Zoro # G3671893
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Heater Voltage
120/240V AC
Watts
8 to 10
Width
2 in
Height
5 in
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3105310
Zoro #
G3671893
UPC #
639889858152
Country of Origin
United States
Dimensions
Width
2 in
Height
5 in
Length
2 in
Overall Length
46 mm
Overall Width
45 mm
Overall Height
120 mm
Details
Heater Voltage
120/240V AC
Watts
8 to 10
Phase
Single
Thermostat
None
Item
Enclosure Heater
Includes
Fasteners, PTC Heater, Quick-Connection Terminal
Standards
CSA Certified, cUL
Heater Type
Radiant
Includes Thermostat
Thermostat Not Included
Wattage
10 W
Operating Voltage
110 to 240V AC
Description
Enclosure Heater, Radiant, 10 Watts, Volts/Phase 110-240/1, Height (In.) 5, Width (In.) 2, Overall Length (In.) 2, Provides Freeze and Condensation Protection in Cabinets, Control Panels and Other Enclosures, UL, cUL, CE, Includes 35mm DIN Rail Clip, Mounting Hardware, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.