Zoro Homepage

Ral7035

  • Mfr # 8115235

  • Zoro # G616458735


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Color
Off-White
Width
20 in
Material
Stainless Steel
Height
10 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8115235
Zoro #
G616458735
UPC #
-
Country of Origin
Unknown

Dimensions

Width
20 in
Height
10 in
Overall Length
48 in

Details

Color
Off-White
Material
Stainless Steel

Description

1200H0500D TS SIDEWALLS PAIR, RAL7035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.