Zoro Homepage

Replacement Compact Axial Fan Filter Media For 8 in Fan, 6-13/16 in H x 6-13/16in W x 11/16in D, 5PK

  • Mfr # 3172100

  • Zoro # G1819343


product price: $68.99
/pk 5, $13.80/ea

Key Features

Depth
11/16 in
Height
8 11/16 in
Width
8 11/16 in
Material
Chemical Fibers
Depth (In.)
11/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3172100
Zoro #
G1819343
UPC #
639889274136
Country of Origin
Germany

Dimensions

Depth
11/16 in
Height
8 11/16 in
Width
8 11/16 in
Depth (In.)
11/16
Width (In.)
8-11/16
Height (In.)
8-11/16
For Fan Size
10-3/32"

Details

Material
Chemical Fibers
Item
Replacement Filter Mat
Fits Fan Shape
Square
Media Material
Chopped Polyester
Radiator Connection
10 3/32 in

Description

Replacement Compact Axial Fan Filter Media, Radiator Connection 10 3/32 in, Media Material Chopped Polyester, Fits Fan Shape Square, 8 11/16 in Height, 8 11/16 in Width, 11/16 in Depth, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.