Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Compact Axial Fan Filter Media For 12-51/64in Fan, 11-3/8in Hx 11-3/8in Wx 11/16in D, 5PK

  • Mfr # 3173100

  • Zoro # G2418491


product price: $94.79
/pk 5, $18.96/ea
Free Shipping & Returns

Key Features

Depth
11/16 in
Height
12 13/16 in
Width
12 13/16 in
Material
Chemical Fibers
Depth (In.)
11/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3173100
Zoro #
G2418491
UPC #
639889274143
Country of Origin
United States

Dimensions

Depth
11/16 in
Height
12 13/16 in
Width
12 13/16 in
Depth (In.)
11/16
Height (In.)
11-3/8
Width (In.)
11-3/8
For Fan Size
12-51/64"

Details

Material
Chemical Fibers
Item
Replacement Filter Mat
Fits Fan Shape
Square
Media Material
Chopped Polyester
Radiator Connection
12 51/64 in

Description

Replacement Compact Axial Fan Filter Media, Radiator Connection 12 51/64 in, Media Material Chopped Polyester, Fits Fan Shape Square, 12 13/16 in Height, 12 13/16 in Width, 11/16 in Depth, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.