Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seismic Plinth

  • Mfr # 8601860

  • Zoro # G416561192


product price: $4,939.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
32 in
Height
16 in
Material
Stainless Steel
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8601860
Zoro #
G416561192
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
32 in
Height
16 in
Width
24 in

Details

Color
Black
Material
Stainless Steel

Description

0800W0600D TS SEISMIC PLINTH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.