Zoro Homepage

Side Panel, Screw-Fastened, Sheet Steel For Vx

  • Mfr # 8120245

  • Zoro # G916458565


product price: $1,533.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
12 in
Material
Stainless Steel
Overall Length
88 in
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8120245
Zoro #
G916458565
UPC #
-
Country of Origin
Unknown

Dimensions

Height
12 in
Overall Length
88 in
Width
40 in

Details

Material
Stainless Steel

Description

2200H1000D VX SIDEWALLS PAIR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.