Zoro Homepage

Side Panels for TS IT PRO

  • Mfr # 9982237

  • Zoro # G712924189


product price: $1,607.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Color
Black
Overall Width
1,200 mm
Includes
Left Side Panel, Right Side Panel, Fasteners, Ground Conductor, Pedestal, Top Piece
Rack Units
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9982237
Zoro #
G712924189
UPC #
639889925106
Country of Origin
United States

Dimensions

Overall Width
1,200 mm

Details

Material
Carbon Steel
Color
Black
Item
Side Panel Kit
Includes
Left Side Panel, Right Side Panel, Fasteners, Ground Conductor, Pedestal, Top Piece
Rack Units
48
For Use With
Cable, Equipment Installations, Rittal TS IT Pro Series
Product Type
Side Panel Kit
Features
Internal Latch, Tool-Free Mounting

Description

Side Panel Kit, Color Black, For Use With Cable, Equipment Installations, Rittal TS IT Pro Series, Includes Left Side Panel, Right Side Panel, Fasteners, Ground Conductor, Pedestal, Top Piece, Features Internal Latch, Tool-Free Mounting, Material Carbon Steel, Product Type Side Panel Kit, Rack Units 48, Overall Width 1,200 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.