Zoro Homepage

Side Wall, screwable

  • Mfr # 8100235

  • Zoro # G612924180


product price: $934.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Color
Gray
Finish
Powder Coated
Overall Width
1,000 mm
Standards
IEC 60 529
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100235
Zoro #
G612924180
UPC #
639889367258
Country of Origin
United Kingdom

Dimensions

Overall Width
1,000 mm
Overall Height
2,000 mm
Overall Depth
1 1/2 mm

Details

Material
Carbon Steel
Color
Gray
Finish
Powder Coated
Item
Side Wall Kit
Standards
IEC 60 529
Includes
(2) Side Walls, Assembly Components
Product Type
Side Wall Kit
For Use With
TS Enclosure, TS IT Enclosure

Description

Side Wall Kit, Color Gray, Finish Powder Coated, For Use With TS Enclosure, TS IT Enclosure, Includes (2) Side Walls, Assembly Components, Material Carbon Steel, Product Type Side Wall Kit, Overall Depth 1 1/2 mm, Overall Height 2,000 mm, Overall Width 1,000 mm, Standards IEC 60 529

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.