
Sidewalls, Pair
Mfr # 8104235
Zoro # G816458641
product price: $873.99
/pr
Free Shipping & Returns
Key Features
Color
Off-White
Width
16 in
Height
10 in
Overall Length
80 in
Material
Carbon steel, all-round foamed-in PU seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8104235
Zoro #
G816458641
UPC #
-
Country of Origin
Unknown
Dimensions
Width
16 in
Height
10 in
Overall Length
80 in
Details
Color
Off-White
Material
Carbon steel, all-round foamed-in PU seal
Description
2000H0400D TS SIDEWALLS PAIR, RAL 7035
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.