Zoro Homepage

Sidewalls, Pair

  • Mfr # 8165235

  • Zoro # G416458690


product price: $811.99
/pr
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Off-White
Overall Length
64 in
Height
12 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8165235
Zoro #
G416458690
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
64 in
Height
12 in
Width
20 in

Details

Material
Stainless Steel
Color
Off-White

Description

1600H0500D TS SIDEWALLS PAIR RAL7035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.