Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SINGLE SIDEWALLS 2000H 1000D VX IT 7035

  • Mfr # 8100245

  • Zoro # G716458543


product price: $965.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
80 in
Width
40 in
Material
Stainless Steel
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100245
Zoro #
G716458543
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
80 in
Width
40 in
Height
12 in

Details

Material
Stainless Steel

Description

SINGLE SIDEWALLS 2000H 1000D VX IT 7035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.