Zoro Homepage
This item is Discontinued.
Rittal Sloped Top Enclosure, 16.00 in D, Hinged WMS603616N4

Sloped Top Enclosure, 16.00 in D, Hinged (Discontinued)

  • Mfr # WMS603616N4
  • Zoro # G2991633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMS603616N4
Zoro #
G2991633
UPC #
639889840560
Country of Origin
Unknown

Dimensions

Depth
16.00 in
Usable Opening Depth
14.70 in
Height
60.00 in
Width
36.00 in

Details

Item
Sloped Top Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Gray
Finish
Brushed
Mounting
Wall
Standards
cULus
Metal Gauge
14
Basic Material
Metallic
Includes
Interior Mounting Panel, Accessory Hardware Bag
Gasket
Polyurethane
NEMA Rating
4X, 12
Knockouts / No Knockouts
No Knockouts
Material
304 Stainless Steel
IP Rating
66
Enclosure Cover Features
Concealed Hinge, L-Handle
Series
WMS

Description

Hinged Enclosure Cover Type, Finish Brushed, Color Gray, Depth 16.00 in, Enclosure Cover Features Concealed Hinge, L-Handle, Polyurethane Gasket, Height 60.00 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 66, Metal Gauge 14, Wall Mounting, Series WMS, Standards cULus, Usable Opening Depth 14.70 in, Width 36.00 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.