Slopetop Wallmount Enclosure 30 X 24 X 8 W/ Panel 304 Ss Wms302408N4

  • Mfr # 8018701

  • Zoro # G916458671


product price: $1,994.99
/ea
Free Shipping & Returns

Key Features

Enclosure Material
Carbon steel, all-round foamed-in PU seal
Nominal Width
24 in
Color
Silver
Length
30 in
Nominal Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8018701
Zoro #
G916458671
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Width
24 in
Length
30 in
Nominal Height
10 in

Details

Enclosure Material
Carbon steel, all-round foamed-in PU seal
Color
Silver

Description

AE SLOPE-TOP, 30X24X8, STAINLESS 304, WMS302408N4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.