Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Control, Speed Control Accessory, Plastic

  • Mfr # 3120200

  • Zoro # G8824261


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
For Use With
Filter Fan Units/Outlet Filters, Any Enclosures
Width
2.40 in
Application
Controls the Speed of Fan and Filter Units According to Temperature
Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3120200
Zoro #
G8824261
UPC #
-
Country of Origin
Germany

Dimensions

Width
2.40 in
Length
3-1/2 in
Height
4.10"
Overall Length
3.56 in
Depth
602 mm
Overall Width
2.37 in
Overall Height
4.13 in
Nominal Length
3.5 in
Nominal Width
2.4 in

Details

Item
Speed Control
Material
Plastic
For Use With
Filter Fan Units/Outlet Filters, Any Enclosures
Application
Controls the Speed of Fan and Filter Units According to Temperature
Sub-Category
Other Accessories
Includes
1.8 m Speed Control NTC Sensor
Rated operating voltage
100 V - 230 V

Description

Speed Control, Material Plastic, For Use With Any Enclosures, Filter Fan Units/Outlet Filters, Sub-Category Other Accessories, Application Filter Fans and Air/Air Heat Exchangers, Height 4.1 in, Length 3.5 in, Width 2.4 in, Includes 1.8 m Speed Control NTC Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.