Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Arm Tubing, NOVAL Accessory, Aluminum

  • Mfr # 6206050

  • Zoro # G8823744


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Support section: RAL 7035
Length
500 mm
For Use With
Support Arm System 60 Parts
Width
59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6206050
Zoro #
G8823744
UPC #
639889863804
Country of Origin
United States

Dimensions

Length
500 mm
Width
59 mm
Overall Length
19 11/16 in
Height
85 mm
Overall Width
2.32 in
Overall Height
3.35 in

Details

Item
Support Arm Tubing
Material
Aluminum
Color
Support section: RAL 7035
For Use With
Support Arm System 60 Parts
Product Type
Support Arm Tubing

Description

Support Arm Tubing, Length 500 mm, For Use With Support Arm System 60 Parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.