Support Arm Tubing, NOVAL Accessory, Aluminum
Mfr # 6206200
Zoro # G8823762
product price: $456.77
/eaKey Features
Material
Aluminum
Color
Support section: RAL 7035
For Use With
Support Arm System 60 Parts
Length
6-14/25 in
Overall Length
78 11/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6206200
Zoro #
G8823762
UPC #
639889863828
Country of Origin
United States
Dimensions
Length
6-14/25 in
Overall Length
78 11/16 in
Width
59 mm
Height
85 mm
Overall Width
2.32 in
Overall Height
3.35 in
Nominal Length
6 14/25 in
Details
Item
Support Arm Tubing
Material
Aluminum
Color
Support section: RAL 7035
For Use With
Support Arm System 60 Parts
Product Type
Support Arm Tubing
Description
Support Arm Tubing, Length 6 14/25 in, For Use With Support Arm System 60 Parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.