Support Arm Tubing, NOVAL Accessory, Aluminum

  • Mfr # 6206025

  • Zoro # G8823735


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Support section: RAL 7035
Length
9-21/25 in
For Use With
Support Arm System 60 Parts
Overall Length
9 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6206025
Zoro #
G8823735
UPC #
639889863798
Country of Origin
United States

Dimensions

Length
9-21/25 in
Overall Length
9 13/16 in
Width
59 mm
Height
85 mm
Overall Height
3.35 in
Overall Width
2.32 in
Nominal Length
9 21/25 in

Details

Item
Support Arm Tubing
Material
Aluminum
Color
Support section: RAL 7035
For Use With
Support Arm System 60 Parts
Product Type
Support Arm Tubing

Description

Support Arm Tubing, Length 9 21/25 in, For Use With Support Arm System 60 Parts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.