Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Mounting Coupling, NOVAL Accessory, Aluminum

  • Mfr # 6206800

  • Zoro # G8823771


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Wall/base mount, RAL 7035Cover: RAL7024
For Use With
Support Arm System 60 Parts
Includes
Seals, Adjusting Screws, Self-Tapping Screws for Support Section Attachment
Overall Length
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6206800
Zoro #
G8823771
UPC #
639889868694
Country of Origin
United States

Dimensions

Overall Length
120 mm
Overall Width
75.5 mm
Overall Height
214 mm

Details

Item
Surface Mounting Coupling
Material
Aluminum
Color
Wall/base mount, RAL 7035Cover: RAL7024
For Use With
Support Arm System 60 Parts
Includes
Seals, Adjusting Screws, Self-Tapping Screws for Support Section Attachment
Product Type
Mounting Bracket
Rifid y/n
1

Description

Surface Mounting Coupling, For Use With Support Arm System 60 Parts, Includes Adjusting Screws, Grub Screws, Seals, Self-Tapping Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.