Zoro Homepage

System Chassis F-1200Mm Internal Mounting Surface, 4PK

  • Mfr # 8612020

  • Zoro # G216458715


product price: $734.99
/pk 4, $183.75/ea
Free Shipping & Returns

Key Features

Height
8 in
Color
White
Overall Length
48 in
Material
Stainless Steel
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8612020
Zoro #
G216458715
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8 in
Overall Length
48 in
Width
10 in

Details

Color
White
Material
Stainless Steel

Description

TS SYSTEM CHASSIS F-1200MM HOR, INTERNAL MOUNTING SURFACE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.