Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Box, Enclosure Accessory, Steel

  • Mfr # 1515000

  • Zoro # G402015838


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Accessory Type
Enclosure
Material
Steel
Nominal Width
12 in
Nominal Depth
3 in
Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1515000
Zoro #
G402015838
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
12 in
Nominal Depth
3 in
Length
150 mm
Overall Width
11.8 in
Overall Depth
3.15 in
Height
150 mm
Usable Opening Depth
2.5 in
Material thickness - enclosure
1.25 mm
Cover Material Thickness
0.05 in
Panel Height
5.91 in
Body Material Thickness
0.05 in
Panel Width
11.8 in
Nominal Height
5 in
Overall Height
5.91 in

Details

Item
Terminal Box
Accessory Type
Enclosure
Material
Steel
Color
Gray
Includes
Cover, Mini Cam Lock
Standards
Bureau Veritas, DNV-GL, ETIM 7.0 EC000261, UL/cUL Listed
Features
All-Round Foamed-in PU Seal, Dipcoat Primed, Mini Cam Lock, Textured Paint
Finish
Powder Coated
Gasket Material
Polyurethane
Knockouts
No
Item - Electrical Enclosure
Enclosure
Closure Method
Screws
IP Rating
IP66
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Material of Enclosure
Steel
Enclosure Cover Features
Hinge
Mounting
Wall
Enclosure NEMA Rating
1, 12, 3R, 4
Metallic / Non-Metallic
Metallic
Product Type
Small Enclosure Terminal Box
IK code
IK08
Protection category IP to EN 60 529
IP 66
Protection category IP to IEC 60 529
IP 66
Enclosure Material
Steel
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown
Compatible Panel Model Number
1561800
NEMA Enclosure Rating
1, 12, 3R, 4
Cover Closure Type
Hinged
Cover Style
Solid

Description

Terminal Box,Hinged,Metallic,3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.