Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Box, Enclosure Accessory, Steel

  • Mfr # 1500000

  • Zoro # G802015865


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Accessory Type
Enclosure
Box Type
Terminal
Nominal Width
6 in
Material
Steel
Nominal Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500000
Zoro #
G802015865
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Width
6 in
Nominal Depth
5 in
Length
150 mm
Overall Width
5.91 in
Overall Depth
4.72 in
Height
150 mm
Usable Opening Depth
4.07 in
Material thickness - enclosure
1.25 mm
Panel Width
5.91 in
Cover Material Thickness
0.05 in
Body Material Thickness
0.05 in
Nominal Height
5 in
Overall Height
5.91 in
Panel Height
5.91 in

Details

Item
Terminal Box
Accessory Type
Enclosure
Box Type
Terminal
Material
Steel
Color
Gray
Features
All-Round Foamed-in PU Seal, Dipcoat Primed, Mini Cam Lock, Textured Paint
Includes
Cover, Mini Cam Lock
Standards
Bureau Veritas, DNV-GL, ETIM 7.0 EC000261, UL/cUL Listed
Finish
Powder Coated
Gasket Material
Polyurethane
Closure Method
Screws
Material of Enclosure
Steel
Knockouts
No
Mounting
Wall
Solid / Clear Cover
Solid
IP Rating
IP66
Item - Electrical Enclosure
Enclosure
Enclosure Cover Type
Hinged
Enclosure Cover Features
Hinge
Enclosure NEMA Rating
1, 12, 3R, 4
Metallic / Non-Metallic
Metallic
Product Type
Small Enclosure Terminal Box
Protection category IP to EN 60 529
IP 66
Protection category IP to IEC 60 529
IP 66
IK code
IK08
Enclosure Material
Steel
Compatible Panel Model Number
1560800
Cover Closure Type
Hinged
NEMA Enclosure Rating
1, 12, 3R, 4
Includes Knockouts
Knockouts Not Included
Cover Style
Solid
Environment - MERCH
Washdown

Description

Terminal Box,Hinged,Metallic,5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.