Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Box, Enclosure Accessory, Steel

  • Mfr # 1503000

  • Zoro # G002015917


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Accessory Type
Enclosure
Box Type
Terminal
Material
Steel
Nominal Width
12 in
Length
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1503000
Zoro #
G002015917
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Width
12 in
Length
200 mm
Nominal Depth
5 in
Overall Width
11.8 in
Overall Depth
4.72 in
Height
200 mm
Usable Opening Depth
4.07 in
Material thickness - enclosure
1.25 mm
Overall Height
7.87 in
Nominal Height
7 in
Panel Height
7.87 in
Panel Width
11.8 in
Body Material Thickness
0.05 in
Cover Material Thickness
0.05 in

Details

Item
Terminal Box
Accessory Type
Enclosure
Box Type
Terminal
Material
Steel
Color
Gray
Gasket Material
Polyurethane
Finish
Powder Coated
Features
All-Round Foamed-in PU Seal, Dipcoat Primed, Mini Cam Lock, Textured Paint
Includes
Cover, Mini Cam Lock
Standards
Bureau Veritas, DNV-GL, ETIM 7.0 EC000261, UL/cUL Listed
Closure Method
Screws
Enclosure NEMA Rating
1, 12, 3R, 4
Knockouts
No
Mounting
Wall
Enclosure Cover Features
Hinge
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Metallic / Non-Metallic
Metallic
Item - Electrical Enclosure
Enclosure
Material of Enclosure
Steel
IP Rating
IP66
Product Type
Small Enclosure Terminal Box
IK code
IK08
Protection category IP to IEC 60 529
IP 66
Protection category IP to EN 60 529
IP 66
Enclosure Material
Steel
NEMA Enclosure Rating
1, 12, 3R, 4
Cover Style
Solid
Cover Closure Type
Hinged
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
1563800

Description

Terminal Box,Hinged,Metallic,5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.