Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Box, Enclosure Accessory, Steel

  • Mfr # 1505000

  • Zoro # G702015873


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Accessory Type
Enclosure
Box Type
Terminal
Nominal Width
20 in
Material
Steel
Nominal Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1505000
Zoro #
G702015873
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Depth
5 in
Length
200 mm
Overall Width
19.7 in
Overall Depth
4.72 in
Height
200 mm
Usable Opening Depth
4.07 in
Material thickness - enclosure
1.25 mm
Panel Width
19.7 in
Nominal Height
7 in
Cover Material Thickness
0.05 in
Body Material Thickness
0.05 in
Panel Height
7.87 in
Overall Height
7.87 in

Details

Item
Terminal Box
Accessory Type
Enclosure
Box Type
Terminal
Material
Steel
Color
Gray
Standards
Bureau Veritas, DNV-GL, ETIM 7.0 EC000261, UL/cUL Listed
Gasket Material
Polyurethane
Finish
Powder Coated
Includes
Cover, Mini Cam Lock
Features
All-Round Foamed-in PU Seal, Dipcoat Primed, Mini Cam Lock, Textured Paint
Enclosure NEMA Rating
1, 12, 3R, 4
Knockouts
No
Mounting
Wall
Material of Enclosure
Steel
Closure Method
Screws
IP Rating
IP66
Metallic / Non-Metallic
Metallic
Item - Electrical Enclosure
Enclosure
Enclosure Cover Features
Hinge
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Product Type
Small Enclosure Terminal Box
Protection category IP to IEC 60 529
IP 66
IK code
IK08
Protection category IP to EN 60 529
IP 66
Enclosure Material
Steel
Compatible Panel Model Number
1565800
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included
Cover Closure Type
Hinged
Cover Style
Solid
NEMA Enclosure Rating
1, 12, 3R, 4

Description

Terminal Box,Hinged,Metallic,5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.