Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Box, Enclosure Accessory, Steel

  • Mfr # 1507000

  • Zoro # G402015852


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Accessory Type
Enclosure
Box Type
Terminal
Material
Steel
Nominal Width
12 in
Nominal Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1507000
Zoro #
G402015852
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
12 in
Nominal Depth
5 in
Length
300 mm
Overall Width
11.8 in
Overall Depth
4.72 in
Height
300 mm
Usable Opening Depth
4.07 in
Material thickness - enclosure
1.25 mm
Nominal Height
11 in
Panel Height
11.8 in
Cover Material Thickness
0.05 in
Panel Width
11.8 in
Overall Height
11.8 in
Body Material Thickness
0.05 in

Details

Item
Terminal Box
Accessory Type
Enclosure
Box Type
Terminal
Material
Steel
Color
Gray
Finish
Powder Coated
Standards
Bureau Veritas, DNV-GL, ETIM 7.0 EC000261, UL/cUL Listed
Includes
Cover, Mini Cam Lock
Gasket Material
Polyurethane
Features
All-Round Foamed-in PU Seal, Dipcoat Primed, Mini Cam Lock, Textured Paint
Closure Method
Screws
IP Rating
IP66
Enclosure NEMA Rating
1, 12, 3R, 4
Mounting
Wall
Material of Enclosure
Steel
Enclosure Cover Features
Hinge
Knockouts
No
Enclosure Cover Type
Hinged
Item - Electrical Enclosure
Enclosure
Metallic / Non-Metallic
Metallic
Solid / Clear Cover
Solid
Product Type
Small Enclosure Terminal Box
Protection category IP to IEC 60 529
IP 66
Protection category IP to EN 60 529
IP 66
IK code
IK08
Enclosure Material
Steel
Includes Knockouts
Knockouts Not Included
Cover Closure Type
Hinged
NEMA Enclosure Rating
1, 12, 3R, 4
Cover Style
Solid
Environment - MERCH
Washdown
Compatible Panel Model Number
1567800

Description

Terminal Box,Hinged,Metallic,5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.