Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Box, Enclosure Accessory, Steel

  • Mfr # 1510000

  • Zoro # G302015815


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Accessory Type
Enclosure
Box Type
Terminal
Nominal Width
24 in
Material
Steel
Length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510000
Zoro #
G302015815
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
24 in
Length
300 mm
Nominal Depth
5 in
Overall Width
23.6 in
Overall Depth
4.72 in
Height
300 mm
Usable Opening Depth
4.07 in
Material thickness - enclosure
1.25 mm
Panel Width
23.6 in
Body Material Thickness
0.05 in
Panel Height
11.8 in
Overall Height
11.8 in
Nominal Height
11 in
Cover Material Thickness
0.05 in

Details

Item
Terminal Box
Accessory Type
Enclosure
Box Type
Terminal
Material
Steel
Color
Gray
Standards
Bureau Veritas, DNV-GL, ETIM 7.0 EC000261, UL/cUL Listed
Gasket Material
Polyurethane
Features
All-Round Foamed-in PU Seal, Dipcoat Primed, Mini Cam Lock, Textured Paint
Finish
Powder Coated
Includes
Cover, Mini Cam Lock
Knockouts
No
Enclosure NEMA Rating
1, 12, 3R, 4
Item - Electrical Enclosure
Enclosure
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Enclosure Cover Features
Hinge
IP Rating
IP66
Material of Enclosure
Steel
Enclosure Cover Type
Hinged
Mounting
Wall
Solid / Clear Cover
Solid
Product Type
Small Enclosure Terminal Box
Protection category IP to EN 60 529
IP 66
Protection category IP to IEC 60 529
IP 66
IK code
IK08
Enclosure Material
Steel
Cover Closure Type
Hinged
Environment - MERCH
Washdown
Compatible Panel Model Number
1570800
Cover Style
Solid
NEMA Enclosure Rating
1, 12, 3R, 4
Includes Knockouts
Knockouts Not Included

Description

Terminal Box,Hinged,Metallic,5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.