Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Box, Enclosure Accessory, Steel

  • Mfr # 1511000

  • Zoro # G102015886


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Accessory Type
Enclosure
Box Type
Terminal
Nominal Width
16 in
Material
Steel
Length
400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1511000
Zoro #
G102015886
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Width
16 in
Length
400 mm
Nominal Depth
5 in
Overall Width
15.7 in
Overall Depth
4.72 in
Height
400 mm
Usable Opening Depth
4.07 in
Material thickness - enclosure
1.25 mm
Panel Height
15.7 in
Cover Material Thickness
0.05 in
Nominal Height
15 in
Panel Width
11.8 in
Body Material Thickness
0.05 in
Overall Height
15.7 in

Details

Item
Terminal Box
Accessory Type
Enclosure
Box Type
Terminal
Material
Steel
Color
Gray
Gasket Material
Polyurethane
Includes
Cover, Mini Cam Lock
Finish
Powder Coated
Standards
Bureau Veritas, DNV-GL, ETIM 7.0 EC000261, UL/cUL Listed
Features
All-Round Foamed-in PU Seal, Dipcoat Primed, Mini Cam Lock, Textured Paint
Closure Method
Screws
Enclosure Cover Features
Hinge
Enclosure Cover Type
Hinged
Enclosure NEMA Rating
1, 12, 3R, 4
Knockouts
No
Material of Enclosure
Steel
Metallic / Non-Metallic
Metallic
Mounting
Wall
Solid / Clear Cover
Solid
IP Rating
IP66
Item - Electrical Enclosure
Enclosure
Product Type
Small Enclosure Terminal Box
Protection category IP to IEC 60 529
IP 66
Protection category IP to EN 60 529
IP 66
IK code
IK08
Enclosure Material
Steel
Cover Closure Type
Hinged
Cover Style
Solid
Environment - MERCH
Washdown
Compatible Panel Model Number
1568800
Includes Knockouts
Knockouts Not Included
NEMA Enclosure Rating
1, 12, 3R, 4

Description

Terminal Box,Hinged,Metallic,5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.