Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer Aw Hex 115 To 230 Transformer A/W Hex For 115V

  • Mfr # 3201970

  • Zoro # G916379808


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
115 V
Output Voltage
230 V
Power Rating
110 VA
Phase
1
Hz - Electrical
50 Hz/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3201970
Zoro #
G916379808
UPC #
-
Country of Origin
Unknown

Details

Input Voltage - Transformer
115 V
Output Voltage
230 V
Power Rating
110 VA
Phase
1
Hz - Electrical
50 Hz/60 Hz

Description

TRANSFORMER AW HEX 115 TO 230V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.