
Ts - Comfort Handle For Semi-C
Mfr # 8611070
Zoro # G216458678
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
For Use With
TS, TS IT, VX SE, PC enclosure door, IW, TS 8 stainless steel, SE stainless steel, EL 3-part 18 - 21 U
Width
6 in
Color
Silver
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8611070
Zoro #
G216458678
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4 in
Width
6 in
Overall Length
8 in
Details
For Use With
TS, TS IT, VX SE, PC enclosure door, IW, TS 8 stainless steel, SE stainless steel, EL 3-part 18 - 21 U
Color
Silver
Material
Stainless Steel
Description
TS COMFORT HANDLE RAL7035, SEMI CYLINDER TYPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.