
Ts Mounting Rail 18X38Mm
Mfr # 8612250
Zoro # G116458648
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Height
8 in
Overall Length
20 in
Material
Stainless Steel
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8612250
Zoro #
G116458648
UPC #
-
Country of Origin
Unknown
Dimensions
Width
10 in
Height
8 in
Overall Length
20 in
Details
Material
Stainless Steel
Color
White
Description
TS MOUNTING RAIL 18X38MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.