Zoro Homepage

Ts System Chassis 17 X 73 Mm For Ts Te - Ts 8612.100

  • Mfr # 8612100

  • Zoro # G516458675


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Height
8 in
Width
10 in
Color
White
Overall Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8612100
Zoro #
G516458675
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8 in
Width
10 in
Overall Length
38 in

Details

Material
Stainless Steel
Color
White

Description

TS SYSTEM CHASSIS F-1000MM HOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.